Erico Spring Steel BC M Conduit to Beam Clamp With 360 Deg. Clip | Graybar Store
Erico - Spring Steel BC M Conduit to Beam Clamp With 360 Deg. Clip
+ / - Hover over image to Zoom
Other Views

    Spring Steel BC M Conduit to Beam Clamp With 360 Deg. Clip

    Manufacturer: Erico
         

    Easy installation to beam flanges. Eliminates offset bending conduit. Conduit clip rotates 360 degrees.

    • Manufacturer Erico
    • Materials Spring Steel
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Load Rating (Pound)
    Trade Size
    Packaging
    Use With
    Flange
    Outer Diameter
    Mounting Type
    Price
    BC24M
    88091879
    100 lb.
    1-1/2 in.
    50 per Pack
    EMT Conduits; Pipes; Rigid Conduits
    1/2 in
    1.969 in
    Snap-In Mount
    $
    3
    .11
    /
    EA
    88091879
    Load Rating (Pound)
    100 lb.
    Trade Size
    1-1/2 in.
    Packaging
    50 per Pack
    Use With
    EMT Conduits; Pipes; Rigid Conduits
    Flange
    1/2 in
    Outer Diameter
    1.969 in
    Mounting Type
    Snap-In Mount
    $
    3
    .11
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BC32M
    88091881
    100 lb.
    2 in.
    50 per Pack
    EMT Conduits; Pipes; Rigid Conduits
    1/2 in
    Snap-In Mount
    $
    2
    .65
    /
    EA
    88091881
    Load Rating (Pound)
    100 lb.
    Trade Size
    2 in.
    Packaging
    50 per Pack
    Use With
    EMT Conduits; Pipes; Rigid Conduits
    Flange
    1/2 in
    Outer Diameter
    Mounting Type
    Snap-In Mount
    $
    2
    .65
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BC16M
    88091873
    100 lb.
    1 in.
    100 per Pack
    EMT Conduits; Pipes; Rigid Conduits
    1/2 in
    1.378 in
    $
    2
    .71
    /
    EA
    88091873
    Load Rating (Pound)
    100 lb.
    Trade Size
    1 in.
    Packaging
    100 per Pack
    Use With
    EMT Conduits; Pipes; Rigid Conduits
    Flange
    1/2 in
    Outer Diameter
    1.378 in
    Mounting Type
    $
    2
    .71
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88091879 SKU, 88091879 ANALYTICS...
    Packaging
    50 per Pack
    Use With
    EMT Conduits; Pipes; Rigid Conduits
    Flange
    1/2 in
    Outer Diameter
    1.969 in
    Mounting Type
    Snap-In Mount
    Price
    $
    3
    .11
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88091881 SKU, 88091881 ANALYTICS...
    Packaging
    50 per Pack
    Use With
    EMT Conduits; Pipes; Rigid Conduits
    Flange
    1/2 in
    Outer Diameter
    Mounting Type
    Snap-In Mount
    Price
    $
    2
    .65
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88091873 SKU, 88091873 ANALYTICS...
    Packaging
    100 per Pack
    Use With
    EMT Conduits; Pipes; Rigid Conduits
    Flange
    1/2 in
    Outer Diameter
    1.378 in
    Mounting Type
    Price
    $
    2
    .71
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available