Erico AF146TI Spring Steel AF Ti/T Rod to Z Purlin Clip | Graybar Store
Erico - Spring Steel AF Ti/T Rod to Z Purlin Clip - AF146TI
+ / - Hover over image to Zoom
Other Views

    Spring Steel AF Ti/T Rod to Z Purlin Clip

    Manufacturer: Erico
    Manufacturer #: AF146TI
    SKU: 91014044
    $1.54
    Checking Pricing
         
    Load Rating (Pound):100 lb.
    Packaging:100 per Pack
    Use With:Z Purlin Clip
    Flange:1/16 to 1/4 in
    Hole Size:3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # AF146TI
    • Flange 1/16 to 1/4 in
    • Hole Size 3/8 in.
    • Load Rating (Pound) 100 lb.
    • Materials Spring Steel
    • Packaging 100 per Pack
    • Use With Z Purlin Clip
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Rod To Z Purlin Clip, Packaging: 100 Per Pack, Spring Steel, Load Rating (Pound): 100 lb
    Provides method for attaching rod to Z purlin. Used to support 1/4 and 3/8 in. threaded rod from purlin beam flanges 1/16 thru 1/4 in. thick. Hammer-on or install from the floor with the VAFT tool.