Erico AF14 Spring Steel AF Series Z Purlin Clip With 1/4 in. Hole For 1/16 thru 1/4 in. Flange | Graybar Store
Erico - Spring Steel AF Series Z Purlin Clip With 1/4 in. Hole For 1/16 thru 1/4 in. Flange - AF14
+ / - Hover over image to Zoom
Other Views

    Spring Steel AF Series Z Purlin Clip With 1/4 in. Hole For 1/16 thru 1/4 in. Flange

    Manufacturer: Erico
    Manufacturer #: AF14
    SKU: 91022558
    $0.68
    Checking Pricing
         
    Hole Size:1/4 in.
    Flange:1/16 to 1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # AF14
    • Flange 1/16 to 1/4 in.
    • Hole Size 1/4 in.
    • Materials Spring Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Spring steel Z purlin clip with 1/4 in. hole for 1/16 thru 1/4 in. flange. Load rating 100 lb.
    Angle flange clip for wire or chain suspensions from Z purlins. Installs from floor with VAFT tool and conduit.