Erico 512A Spring Steel Adjustable T Grid Box Hanger, 24 in. T Grid Span | Graybar Store
Erico - Spring Steel Adjustable T Grid Box Hanger, 24 in. T Grid Span - 512A
+ / - Hover over image to Zoom
Other Views

    Spring Steel Adjustable T Grid Box Hanger, 24 in. T Grid Span

    Manufacturer: Erico
    Manufacturer #: 512A
    SKU: 91026004
    $15.61
    Checking Pricing
         
    Length:24 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 512A
    • Length 24 in.
    • Materials Spring Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Spring steel adjustable box hanger with 24 in. T grid span. Load rating 20 lb.
    • Snaps Easily Onto T-Grid
    • Supports From Acoustical Tee Bar As Well As Main Structure With the Use of a Drop Wire
    • Dual Height Feature Permits 1-1/2 in. Deep Electrical Box to be Mounted Flush With Tile or Off-Set 3/4 in. For Plastic Ring
    • Box Mounting Clip Can be Purchased Separately When More Than One Box is Required
    • Adjustable Height Allowing Installation of Double Deep Boxes, Speaker Cases and Emergency Light Fixtures Above Acoustical Tee