Erico 528 Spring Steel 4 1/4 to 7 1/4 Adjustable Box and Conduit Support | Graybar Store
Erico - Spring Steel 4 1/4 to 7 1/4 Adjustable Box and Conduit Support - 528
+ / - Hover over image to Zoom
Other Views

    Spring Steel 4 1/4 to 7 1/4 Adjustable Box and Conduit Support

    Manufacturer: Erico
    Manufacturer #: 528
    SKU: 88091782
    $2.67
    Checking Pricing
         
    Size:4-1/4 to 7-1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 528
    • Size 4-1/4 to 7-1/4 in.
    • Materials Spring Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Spring steel 4 1/4 to 7 1/4 in. adjustable box and conduit support with CADDY® ARMOUR finish. NOTE: Additional support wire required per NEC 300.11. No load rating, for positioning only.
    • Supports Boxes and Conduit Above Acoustical T-Grid
    • Allows Attachment of Conduit Clips With Thread Impressions at Required Height
    • No Tools Required For Installation