Erico 35016M Spring Steel 350 M Conduit to Stud Attachment For 1 in. EMT Conduit | Graybar Store
Erico - Spring Steel 350 M Conduit to Stud Attachment For 1 in. EMT Conduit - 35016M
+ / - Hover over image to Zoom
Other Views

    Spring Steel 350 M Conduit to Stud Attachment For 1 in. EMT Conduit

    Manufacturer: Erico
    Manufacturer #: 35016M
    SKU: 88091732
    $1.79
    Checking Pricing
         
    Use With:1 in. EMT Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 35016M
    • Materials Spring Steel
    • Use With 1 in. EMT Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Spring steel 350 M conduit to stud attachment for 1 in. EMT conduit (1.163 in. O.D.).
    • Permits Positioning of Conduit Anywhere on Metal or Wood Stud, Regardless of Stud Size
    • Securely Held in Place With Screws