Erico 304B2 Spring Steel 3 1/8 x 1 1/2 in. Snap On Nail Plate | Graybar Store
Erico - Spring Steel 3 1/8 x 1 1/2 in. Snap On Nail Plate - 304B2
+ / - Hover over image to Zoom
Other Views

    Spring Steel 3 1/8 x 1 1/2 in. Snap On Nail Plate

    Manufacturer: Erico
    Manufacturer #: 304B2
    SKU: 98405725
    $0.69
    Checking Pricing
         
    Length:3-1/8 in.
    Width (Inches):1-1/2 in.
    Packaging:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 304B2
    • Length 3-1/8 in.
    • Materials Spring Steel
    • Width (Inches) 1-1/2 in.
    • Packaging 1
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Spring steel 3 1/8 x 1 1/2 in. snap on nail plate.
    • Protects Electrical and Mechanical Installation Through Studs
    • For Wood and Metal Studs
    • Press-On Installation
    • No Tools Required
    • Breakable Tabs Permit Multiple Plates to be Ganged Together
    • Holes on Legs and Surface of Plate Are Provided to Secure With Nail or Screw