Erico 12316M Spring Steel 123 M Series Snap Close Conduit to Z Purlin Clip | Graybar Store
Erico - Spring Steel 123 M Series Snap Close Conduit to Z Purlin Clip - 12316M
+ / - Hover over image to Zoom
Other Views

    Spring Steel 123 M Series Snap Close Conduit to Z Purlin Clip

    Manufacturer: Erico
    Manufacturer #: 12316M
    SKU: 88091654
    $1.92
    Checking Pricing
         
    Flange:0.06 to 0.1 in
    Use With:EMT Conduits
    Size:5/8 in
    Load Rating (Pound):100 lb.
    Trade Size:1 in.
    Packaging:100 per Pack
    Mounting Type:Snap-Close Mount
    Outer Diameter:1.378 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 12316M
    • Size 5/8 in
    • Flange 0.06 to 0.1 in
    • Load Rating (Pound) 100 lb.
    • Materials Spring Steel
    • Mounting Type Snap-Close Mount
    • Outer Diameter 1.378 in
    • Trade Size 1 in.
    • Packaging 100 per Pack
    • Use With EMT Conduits
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Conduit To Z Purlin Clip, Packaging: 100 Per Pack, Spring Steel, Load Rating (Pound): 100 lb, Trade Size: 1 in, Snap Close Mount
    The 123-M Series conduit-to-Z purlin clip supports conduit from purlin. Conduit clip rotates 360 degrees.