Erico 1224TI Spring Steel 122 Ti/T Series Rod to Z Purlin Clip | Graybar Store
Erico - Spring Steel 122 Ti/T Series Rod to Z Purlin Clip - 1224TI
+ / - Hover over image to Zoom
Other Views

    Spring Steel 122 Ti/T Series Rod to Z Purlin Clip

    Manufacturer: Erico
    Manufacturer #: 1224TI
    SKU: 88091647
    $1.64
    Checking Pricing
         
    Size:9/16 in
    Load Rating (Pound):100 lb.
    Packaging:100 per Pack
    Use With:Z Purlin Clip
    Flange:1/16 to 1/4 in
    Hole Size:1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 1224TI
    • Size 9/16 in
    • Flange 1/16 to 1/4 in
    • Hole Size 1/4 in.
    • Load Rating (Pound) 100 lb.
    • Materials Spring Steel
    • Packaging 100 per Pack
    • Use With Z Purlin Clip
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Rod To Z Purlin Clip, Packaging: 100 Per Pack, Spring Steel, Load Rating (Pound): 100 lb