Square D (Schneider Electric) XENG1491 Spring Return Contact Block | Graybar Store
Square D (Schneider Electric) - Spring Return Contact Block - XENG1491
+ / - Hover over image to Zoom
Other Views

    Spring Return Contact Block

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XENG1491
    SKU: 92103624
    $49.94
    Checking Pricing
         
    Contact Operation:1 NC; 2 NO
    Amperage Rating:3 A
    Voltage Rating:240 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XENG1491
    • Amperage Rating 3 A
    • Contact Operation 1 NC; 2 NO
    • For Use With XB4 Series Operators
    • Voltage Rating 240 V AC
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Spring Return Contact Block, Voltage Rating: 240 V AC, Amperage Rating: 3 A, 1 NC; 2 NO
    12 x 12 in Models: Hinged or Non-Hinged Styles; Covers Include Captivated Plated Screw Fasteners; Open Top Assembly; Removable Hinged Cover Latches with Captive Screws; With or Without Knockouts on Wireway Sides