Square D (Schneider Electric) 9007TUB4 Spring Return Actuator Limit Switch | Graybar Store
Square D (Schneider Electric) - Spring Return Actuator Limit Switch - 9007TUB4
+ / - Hover over image to Zoom
Other Views

    Spring Return Actuator Limit Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007TUB4
    SKU: 88249326
    $452.36
    Checking Pricing
         
    Amperage Rating:12
    Contact Operation:SPDT
    Voltage Rating:600
    Operator Type:Universal
    Mount Type:B-Base Plate
    Torque (Inch per Pound):12
    Action:Spring Return-Neutral Position
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007TUB4
    • Amperage Rating 12
    • Contact Operation SPDT
    • Mount Type B-Base Plate
    • Operator Type Universal
    • Torque (Inch per Pound) 12
    • Voltage Rating 600
    • Action Spring Return-Neutral Position
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    SPDT 12A 600V spring return style limit switch with neutral position.
    • 1/2 in. NPT
    • 5 Deg. Differential
    • Form Z single pole
    • Operating force: 12 Lb-Inch