Thomas and Betts B 911 1/2SS Spring Nut | Graybar Store
Thomas and Betts - Spring Nut - B 911 1/2SS
+ / - Hover over image to Zoom
Other Views

    Spring Nut

    Manufacturer: Thomas and Betts
    Manufacturer #: B 911 1/2SS
    SKU: 98295607
    $33.53
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    No. of Holes:1
    Size:1/2-13 in
    Use With:All Kindorf Channels
    Brand or Series:Kindorf; SN
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B 911 1/2SS
    • Size 1/2-13 in
    • Type Channel Spring Nut
    • Brand or Series Kindorf; SN
    • Materials Stainless Steel
    • No. of Holes 1
    • Trade Size (Inches) 1/2 in.
    • Use With All Kindorf Channels
    • Country of Origin CN - China
    Product Overview:
    Kindorf® SN Spring Nut, Stainless Steel, No. of Holes: 1, Size: 1/2-13 in
    Ideal for Today's Small Office, Home Office or Residential Environment; Includes Designation Labels And Color-Matching Label Covers for Circuit Identification