B-Line (Eaton) B766-52ZN Spring Nut | Graybar Store
B-Line (Eaton) - Spring Nut - B766-52ZN
+ / - Hover over image to Zoom
Other Views

    Spring Nut

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B766-52ZN
    SKU: 88036842
    $43.47
    Checking Pricing
         
    Brand or Series:B-Line; Eaton
    Length:4-1/2 in.
    Use With:B52 Channel; B54 Channel
    No. of Holes:2
    Channel Gauge:12 ga
    Material Finish:Zinc-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B766-52ZN
    • Type Straight Strut Joiner
    • Brand or Series B-Line; Eaton
    • Channel Gauge 12 ga
    • Length 4-1/2 in.
    Product Overview:
    Eaton® B-Line Spring Nut, Zinc-Plated, No. of Holes: 2