Unistrut P1008TU SS Stainless Steel Twirl Nut | Graybar Store
Unistrut - Stainless Steel Twirl Nut - P1008TU SS
+ / - Hover over image to Zoom
Other Views

    Stainless Steel Twirl Nut

    Manufacturer: Unistrut
    Manufacturer #: P1008TU SS
    SKU: 25643535
    Price pending
    Checking Pricing
         
    Color / Finish:Stainless Steel
    Brand or Series:UNISTRUT
    Use With:All Channels
    No. of Holes:1
    Thread Size:3/8-16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1008TU SS
    • Type Top Spring Channel Nut
    • Brand or Series UNISTRUT
    • Color / Finish Stainless Steel
    • Materials Steel
    • Thread Size 3/8-16 in.
    • No. of Holes 1
    • Use With All Channels
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    UNISTRUT® Spring Nut, Stainless Steel, Steel, No. of Holes: 1