B-Line (Eaton) N725SS6 Spring Nut | Graybar Store
B-Line (Eaton) - Spring Nut - N725SS6
+ / - Hover over image to Zoom
Other Views

    Spring Nut

    Manufacturer: B-Line (Eaton)
    Manufacturer #: N725SS6
    SKU: 25618051
    $23.44
    Checking Pricing
         
    Weight:9.7 per Carton lb
    Depth:3/8 in
    Brand or Series:B-Line; Eaton
    Use With:B12 Channels
    Thread Size:1/2 in.- 13 in.
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # N725SS6
    • Brand or Series B-Line; Eaton
    • Depth 3/8 in
    • Material Finish Stainless Steel
    Product Overview:
    Eaton® B-Line Spring Nut, Stainless Steel, Weight: 9.7 per Carton lb, Aluminum