Phoenix Contact 3038435 Spring-Connection Terminal Blocks | Graybar Store
Phoenix Contact - Spring-Connection Terminal Blocks - 3038435
+ / - Hover over image to Zoom
Other Views

    Spring-Connection Terminal Blocks

    Manufacturer: Phoenix Contact
    Manufacturer #: 3038435
    SKU: 22074781
    $2.67
    Checking Pricing
         
    Voltage Rating:400 V
    Color:Grey
    Packaging:50
    No. of Levels:1
    Length:60.5 mm
    Width (mm):5.2 mm
    Amperage Rating:20 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3038435
    • Color Grey
    • Amperage Rating 20 A
    • Height 36.5 (NS 35/7,5) mm
    • IEC Rating IEC 60947-7-1
    • Length 60.5 mm
    • No. of Levels 1
    • Width (mm) 5.2 mm
    • Packaging 50
    • Voltage Rating 400 V
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Spring-Connection Terminal Blocks, Packaging: 50, Gray, Width (mm): 5.2 mm, Height: 36.5 (NS 35/7,5) mm, Amperage Rating: 20 A