Erico SLICK375 Spring Channel Nut | Graybar Store
Erico - Spring Channel Nut - SLICK375
+ / - Hover over image to Zoom
Other Views

    Spring Channel Nut

    Manufacturer: Erico
    Manufacturer #: SLICK375
    SKU: 99567894
    $2.01
    Checking Pricing
         
    Brand or Series:CADDY; SLICK
    Load Rating:100 lb; 250 lb; 600 lb
    No. of Holes:1
    Hole Diameter (Inches):3/8
    Material Finish:Inorganic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # SLICK375
    • Type Slick Nut
    • Brand or Series CADDY; SLICK
    • Hole Diameter (Inches) 3/8
    • Load Rating 100 lb; 250 lb; 600 lb
    • Material Finish Inorganic
    • Materials Polyamide; Steel
    • No. of Holes 1
    • Country of Origin US - USA
    Product Overview:
    CADDY® SLICK Spring Channel Nut, 3-Layer Inorganic Coating, Polyamide; Steel, No. of Holes: 1, Hole Diameter (Inches): 3/8 in
    Provides fast universal attachment of threaded rod and hardware to standard strut profiles.