Cal-Bond PV0700B2009 PVC Coated Support Strap | Graybar Store
Cal-Bond - PVC Coated Support Strap - PV0700B2009
+ / - Hover over image to Zoom
Other Views

    PVC Coated Support Strap

    Manufacturer: Cal-Bond
    Manufacturer #: PV0700B2009
    SKU: 25569009
    $8.20
    Checking Pricing
         
    Depth:0.02 in
    Trade Size (Inches):3/4 in.
    Use With:Coated Strut
    Channel Gauge:14 ga
    Color:Putty White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cal-Bond
    • Manufacturer # PV0700B2009
    • Color Putty White
    • Type PVC Coated Strut Straps
    • Channel Gauge 14 ga
    • Depth 0.02 in
    • Materials Stainless Steel
    • Trade Size (Inches) 3/4 in.
    • Use With Coated Strut
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Spring Channel Nut, PVC Coated, Stainless Steel