Phoenix Contact 3031238 Spring Cage Ground Terminal Block | Graybar Store
Phoenix Contact - Spring Cage Ground Terminal Block - 3031238
+ / - Hover over image to Zoom
Other Views

    Spring Cage Ground Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3031238
    SKU: 99694673
    $5.31
    Checking Pricing
         
    Additional Features:Corrosion-free terminal points; Green-yellow housing; Low contact resistance
    Voltage Rating:800
    Color:Green
    Packaging:50
    No. of Levels:1
    Length:48.5 mm
    Width (mm):5.2
    Amperage Rating:31
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3031238
    • Color Green
    • Additional Features Corrosion-free terminal points; Green-yellow housing; Low contact resistance
    • Amperage Rating 31
    • Height 36.5 (NS 35/7,5) mm; 44 (NS 35/15) mm
    • IEC Rating PIM_Null
    • Length 48.5 mm
    • No. of Levels 1
    • Width (mm) 5.2
    • Packaging 50
    • Voltage Rating 800
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Spring Cage Ground Terminal Block, Packaging: 50, Green, Width (mm): 5.2 mm, Height: 36.5 (NS 35/7,5) mm; 44 (NS 35/15) mm, Amperage Rating: 31 A