Valcom V-9422 SPOT Sound Masking Lay-In Ceiling Speaker with Backbox 2 ft x 2 ft. | Graybar Store
Valcom - SPOT Sound Masking Lay-In Ceiling Speaker with Backbox 2 ft x 2 ft. - V-9422
+ / - Hover over image to Zoom
Other Views

    SPOT Sound Masking Lay-In Ceiling Speaker with Backbox 2 ft x 2 ft.

    Manufacturer: Valcom
    Manufacturer #: V-9422
    SKU: 99554483
    $169.68
    Checking Pricing
         
    Dimensions:23.75 in.H x 23.75 in.W x 3.75 in.D ( 60.325 cm x 60.325 cm x 9.525 cm)
    Color / Finish:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-9422
    • Dimensions 23.75 in.H x 23.75 in.W x 3.75 in.D ( 60.325 cm x 60.325 cm x 9.525 cm)
    • Color / Finish White
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Inconspicuous design - looks like an air return Built-In Electronics (Power Supply Included) Self-Contained With Built-In Masking Source Easy Lay-In Installation- Replaces A Hallway 2x2 Tile In Front Of Office Door