Rayovac SE3DLND Sportsman® Lantern, 240 Lumen | Graybar Store
Rayovac - Sportsman® Lantern, 240 Lumen - SE3DLND
+ / - Hover over image to Zoom
Other Views

    Sportsman® Lantern, 240 Lumen

    Manufacturer: Rayovac
    Manufacturer #: SE3DLND
    SKU: 25201525
    $41.45
    Checking Pricing
         
    Lumen Output:240
    Overall Length (Inches):3.45
    Power Source:(3) D Batteries
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Rayovac
    • Manufacturer # SE3DLND
    • Lamp Type LED
    • Lumen Output 240
    • Materials Rubber and ABS
    • Overall Length (Inches) 3.45
    • Power Source (3) D Batteries
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Sportsman lantern uses a high performance LED lamp that has 240 lumens on High and 100 lumens on Low. Light requires (3) alkaline batteries.
    Sportsman Lantern has a run time of 240-40 hours depending on mode. It is water resistant with durable rubber and ABS construction. A folding tent hang is included. This lantern comes with a lifetime warranty.