Rayovac SPHLT3AAA-BA Sportsman® Headlight, 9 Mode | Graybar Store
Rayovac - Sportsman® Headlight, 9 Mode - SPHLT3AAA-BA
+ / - Hover over image to Zoom
Other Views

    Sportsman® Headlight, 9 Mode

    Manufacturer: Rayovac
    Manufacturer #: SPHLT3AAA-BA
    SKU: 25121136
    $22.65
    Checking Pricing
         
    Lumen Output:22
    Overall Length (Inches):3
    Power Source:(3) AAA Batteries
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Rayovac
    • Manufacturer # SPHLT3AAA-BA
    • Lamp Type LED
    • Lumen Output 22
    • Materials Rubber
    • Overall Length (Inches) 3
    • Power Source (3) AAA Batteries
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Sportsman headlight uses a 5 LED. This headlight has 9 modes: Max, optimum, main beam strobe, red, red strobe, blue, green, red safety light on rear and red safety strobe on rear.
    This headlight has a pivoting head and comfortable head strap. This headlight requires (3) AAA alkaline batteries, included.