Rayovac SE3AAHDLT-BXD Sportsman® Headlight, 6 Mode | Graybar Store
Rayovac - Sportsman® Headlight, 6 Mode - SE3AAHDLT-BXD
+ / - Hover over image to Zoom
Other Views

    Sportsman® Headlight, 6 Mode

    Manufacturer: Rayovac
    Manufacturer #: SE3AAHDLT-BXD
    SKU: 25280067
    $47.78
    Checking Pricing
         
    Lumen Output:105
    Overall Length (Inches):3.625
    Power Source:(3) AA Batteries
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Rayovac
    • Manufacturer # SE3AAHDLT-BXD
    • Lamp Type LED
    • Lumen Output 105
    • Materials Rubber
    • Overall Length (Inches) 3.625
    • Power Source (3) AA Batteries
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Sportsman headlight uses a 105 lumen High Performance Cree LED. This headlight has 6 modes: High, optimum, economy, strobe, red safety light on rear and red safety strobe on rear.
    This headlight has a 55-16 hr runtime depending on mode. This headlight has a pivoting head and comfortable head strap. This headlight requires (3) AA alkaline batteries, included.