Rayovac SPHLTLED-BD Sportsman® Headlight, 3 Mode | Graybar Store
Rayovac - Sportsman® Headlight, 3 Mode - SPHLTLED-BD
+ / - Hover over image to Zoom
Other Views

    Sportsman® Headlight, 3 Mode

    Manufacturer: Rayovac
    Manufacturer #: SPHLTLED-BD
    SKU: 25132854
    $20.51
    Checking Pricing
         
    Lumen Output:22
    Overall Length (Inches):2.47
    Power Source:(3) AAA Batteries
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Rayovac
    • Manufacturer # SPHLTLED-BD
    • Lamp Type LED
    • Lumen Output 22
    • Materials Rubber
    • Overall Length (Inches) 2.47
    • Power Source (3) AAA Batteries
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Sportsman headlight has 3 modes ( Red, white & standard ) and is 22 lumens. This headlight has a spot to flood adjustment and has a pivoting head adjustment.
    This headlight is lightweight & water resistant. This headlight requires (3) AAA batteries, included.