Preformed Line Products SPL-1355P Spool Tie, Conductor Size 0.358 to 0.405 in., Color Code Yellow | Graybar Store
Preformed Line Products - Spool Tie, Conductor Size 0.358 to 0.405 in., Color Code Yellow - SPL-1355P
+ / - Hover over image to Zoom
Other Views

    Spool Tie, Conductor Size 0.358 to 0.405 in., Color Code Yellow

    Manufacturer: Preformed Line Products
    Manufacturer #: SPL-1355P
    SKU: 88202915
    $4.44
    Checking Pricing
         
    Wire Size:0.358 to 0.405 in.
    Length:26 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # SPL-1355P
    • Length 26 in.
    • Materials Aluminum Alloy
    • Wire Size 0.358 to 0.405 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Spool Tie, Conductor Size 0.358 to 0.405 in. Dia., Color Code Yellow