Victor Insulators VI2612 Spool Insulator | Graybar Store
Victor Insulators - Spool Insulator - VI2612
+ / - Hover over image to Zoom
Other Views

    Spool Insulator

    Manufacturer: Victor Insulators
    Manufacturer #: VI2612
    SKU: 25012335
    $1.09
    Checking Pricing
         
    Length:3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Victor Insulators
    • Manufacturer # VI2612
    • Type Spool Insulator
    • Length 3 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Spool Insulator, Length: 3 in, Material of Construction: Porcelain