Hubbell Power Systems DE4S5 Spool Insulator | Graybar Store
Hubbell Power Systems - Spool Insulator - DE4S5
+ / - Hover over image to Zoom
Other Views

    Spool Insulator

    Manufacturer: Hubbell Power Systems
    Manufacturer #: DE4S5
    SKU: 22058070
    $2.11
    Checking Pricing
         
    Length:3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # DE4S5
    • Length 3 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    CHANCE® Spool Insulator, Length: 3 in, Material of Construction: Wet-Process Porcelain