Hubbell Premise Wiring HPWCVFBK120 Spool | Graybar Store
Hubbell Premise Wiring - Spool - HPWCVFBK120
+ / - Hover over image to Zoom
Other Views

    Spool

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HPWCVFBK120
    SKU: 99700656
    $18.53
    Checking Pricing
         
    Color:Black
    Length:10 ft.
    Width (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HPWCVFBK120
    • Color Black
    • Application Cable Protection
    • Type Cable Tie
    • Length 10 ft.
    • Width (Inches) 1 in.
    • Country of Origin US - USA
    Product Overview:
    Spool, Black, Velcro, Cable Protection