Mulberry 97625 Split Wallplate | Graybar Store
Mulberry - Split Wallplate - 97625
+ / - Hover over image to Zoom
Other Views

    Split Wallplate

    Manufacturer: Mulberry
    Manufacturer #: 97625
    SKU: 92118021
    $7.46
    Checking Pricing
         
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 97625
    • Material Finish Stainless Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Stainless steel 1-gang split wallplate with 1 inch opening.
    • Split plate
    • Includes rubber grommet