DeWalt DW1905 Split Point Drill Bit | Graybar Store
DeWalt - Split Point Drill Bit - DW1905
+ / - Hover over image to Zoom
Other Views

    Split Point Drill Bit

    Manufacturer: DeWalt
    Manufacturer #: DW1905
    SKU: 25010773
    $5.62
    Checking Pricing
         
    Chuck Size:5/64 in.
    Hole Size:5/64 in.
    Overall Length (Inches):2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DW1905
    • Chuck Size 5/64 in.
    • Hole Size 5/64 in.
    • Materials High Speed Steel
    • Overall Length (Inches) 2
    • For Use With Metal, Wood
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Drill Bit, Split Point, Tapered Web, 5/64 Inch Drill Diameter, Straight Shank Type, Dewalt Brand, Packaging Quantity 2 Per Pack