Chatsworth 13671-002 KoldLok® Integral Raised Floor Grommet, Split, (10) | Graybar Store
Chatsworth - KoldLok® Integral Raised Floor Grommet, Split, (10) - 13671-002
+ / - Hover over image to Zoom
Other Views

    KoldLok® Integral Raised Floor Grommet, Split, (10)

    Manufacturer: Chatsworth
    Manufacturer #: 13671-002
    SKU: 25056964
    $530.56
    Checking Pricing
         
    Height (Inches):1.625 in.
    Depth (Inches):8.25 in.
    Width (Inches):11 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 13671-002
    • Application Environmentally Controlled Areas; Indoor Use Only
    • Type Split Integral Raised Floor Grommet
    • Depth (Inches) 8.25 in.
    • Height (Inches) 1.625 in.
    • Width (Inches) 11 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    KoldLok® Split Integral Raised Floor Grommet, Width (Inches): 11 in, Height (Inches): 1.625 in, Depth (Inches): 8.25 in