Panduit PW75F-C20 Split Harness Wrap | Graybar Store
Panduit - Split Harness Wrap - PW75F-C20
+ / - Hover over image to Zoom
Other Views

    Split Harness Wrap

    Manufacturer: Panduit
    Manufacturer #: PW75F-C20
    SKU: 22065866
    $186.34
    Checking Pricing
         
    Color:Black
    Size:3/4 in
    Bundle Diameter (Inches):0.81
    Length:100 ft.
    Material:Polyethylene
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PW75F-C20
    • Color Black
    • Size 3/4 in
    • Type Pan-Wrap
    Product Overview:
    Pan-Wrap™ PW75F Split Harness Wrap, Black, Length: 100 ft, Polyethylene, Bundle Diameter (Inches): 0.81