Panduit PW50F-T20 Split Harness Wrap | Graybar Store
Panduit - Split Harness Wrap - PW50F-T20
+ / - Hover over image to Zoom
Other Views

    Split Harness Wrap

    Manufacturer: Panduit
    Manufacturer #: PW50F-T20
    SKU: 22065864
    $200.33
    Checking Pricing
         
    Color:Black
    Size:1/2 in
    Bundle Diameter (Inches):0.55
    Length:200 ft.
    Material:Polyethylene
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PW50F-T20
    • Color Black
    • Size 1/2 in
    • Type Pan-Wrap
    Product Overview:
    Pan-Wrap™ PW50F Split Harness Wrap, Black, Length: 200 ft, Polyethylene, Bundle Diameter (Inches): 0.55