Burndy Z3434 Split Cone | Graybar Store
Burndy - Split Cone - Z3434
+ / - Hover over image to Zoom
Other Views

    Split Cone

    Manufacturer: Burndy
    Manufacturer #: Z3434
    SKU: 89020821
    $38.83
    Checking Pricing
         
    Wire Size:500 kcmil
    Use With:Nut Assembly; Socket Assembly
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # Z3434
    • Materials Brass
    • Wire Size 500 kcmil
    • Use With Nut Assembly; Socket Assembly
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    MOLE™ Z Split Cone, Brass, Wire Size: 500 kcmil