Burndy KSU34 Split Bolt | Graybar Store
Burndy - Split Bolt - KSU34
+ / - Hover over image to Zoom
Other Views

    Split Bolt

    Manufacturer: Burndy
    Manufacturer #: KSU34
    SKU: 88047746
    $74.87
    Checking Pricing
         
    Accommodates:Run and Tap Conductors
    Tap Conductor Size:2 AWG to 500 kcmil (Copper)
    Use With:AAAC 5005; ACSR; Aluminum Conductors; Copper Conductors; Penetrox Joint Compound; Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # KSU34
    • Accommodates Run and Tap Conductors
    • Tap Conductor Size 2 AWG to 500 kcmil (Copper)
    • For Use With Copper, Aluminum
    • Use With AAAC 5005; ACSR; Aluminum Conductors; Copper Conductors; Penetrox Joint Compound; Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SERVIT® Split Bolt, Copper, Wire Size: 2 AWG to 500 kcmil (Copper); 400 to 500 Str (Copper Run) kcmil, Tap Conductor Size: 2 AWG to 500 kcmil (Copper)