Burndy KSU31 Split Bolt | Graybar Store
Burndy - Split Bolt - KSU31
+ / - Hover over image to Zoom
Other Views

    Split Bolt

    Manufacturer: Burndy
    Manufacturer #: KSU31
    SKU: 88047743
    $57.43
    Checking Pricing
         
    Wire Size:4 AWG to 350 kcmil (Copper), 4/0 AWG to 350 kcmil Str. (Copper Run)
    Accommodates:Run and Tap Conductors
    Tap Conductor Size:4 AWG to 350 kcmil (Copper)
    Use With:AAAC 5005; ACSR; Aluminum Conductors; Copper Conductors; Penetrox Joint Compound; Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # KSU31
    • Accommodates Run and Tap Conductors
    • Tap Conductor Size 4 AWG to 350 kcmil (Copper)
    • Wire Size 4 AWG to 350 kcmil (Copper), 4/0 AWG to 350 kcmil Str. (Copper Run)
    • For Use With Copper, Aluminum
    • Use With AAAC 5005; ACSR; Aluminum Conductors; Copper Conductors; Penetrox Joint Compound; Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SERVIT® Split Bolt, Copper, Wire Size: 4 AWG to 350 kcmil (Copper); 4/0 AWG to 350 kcmil Str (Copper Run), Tap Conductor Size: 4 AWG to 350 kcmil (Copper)