Burndy KSU22 Split Bolt | Graybar Store
Burndy - Split Bolt - KSU22
+ / - Hover over image to Zoom
Other Views

    Split Bolt

    Manufacturer: Burndy
    Manufacturer #: KSU22
    SKU: 88047725
    $8.37
    Checking Pricing
         
    Accommodates:Run and Tap Conductors
    Tap Conductor Size:10 to 2 (Copper) AWG; 10 to 2 Sol (Copper) AWG
    Use With:AAAC 5005; ACSR; Aluminum Conductors; Copper Conductors; Penetrox Joint Compound; Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # KSU22
    • Accommodates Run and Tap Conductors
    • Tap Conductor Size 10 to 2 (Copper) AWG; 10 to 2 Sol (Copper) AWG
    • For Use With Copper, Aluminum
    • Use With AAAC 5005; ACSR; Aluminum Conductors; Copper Conductors; Penetrox Joint Compound; Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SERVIT® Split Bolt, Copper, Wire Size: 10 to 2 (Copper) AWG; 10 to 2 Sol (Copper Run) AWG; 10 to 2 Sol (Copper) AWG; 10 to 2 Str (Copper) AWG, Tap Conductor Size: 10 to 2 (Copper) AWG; 10 to 2 Sol (Copper) AWG