Burndy KSU17 Split Bolt | Graybar Store
Burndy - Split Bolt - KSU17
+ / - Hover over image to Zoom
Other Views

    Split Bolt

    Manufacturer: Burndy
    Manufacturer #: KSU17
    SKU: 88047719
    $4.95
    Checking Pricing
         
    Wire Size:10 to 4 (Copper) AWG, 10 to 4 Str. (Copper Run) AWG, 12 to 6 (Copper Solid) AWG, 12 to 6 Sol. (Copper Run) AWG
    Accommodates:Run and Tap Conductors
    Tap Conductor Size:10 to 4 (Copper) AWG; 12 to 6 (Copper Solid) AWG
    Use With:AAAC 5005; ACSR; Aluminum Conductors; Copper Conductors; Penetrox Joint Compound; Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # KSU17
    • Accommodates Run and Tap Conductors
    • Tap Conductor Size 10 to 4 (Copper) AWG; 12 to 6 (Copper Solid) AWG
    • Wire Size 10 to 4 (Copper) AWG, 10 to 4 Str. (Copper Run) AWG, 12 to 6 (Copper Solid) AWG, 12 to 6 Sol. (Copper Run) AWG
    • For Use With Copper, Aluminum
    • Use With AAAC 5005; ACSR; Aluminum Conductors; Copper Conductors; Penetrox Joint Compound; Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SERVIT® Split Bolt, Copper, Wire Size: 10 to 4 (Copper) AWG; 10 to 4 Str (Copper Run) AWG; 12 to 6 (Copper Solid) AWG; 12 to 6 Sol (Copper Run) AWG, Tap Conductor Size: 10 to 4 (Copper) AWG; 12 to 6 (Copper Solid) AWG