Vertiv PRO10FSNGURB ProFORM® URB Series Pedestal, 12 W x 10.8 H x 12 in. W | Graybar Store
Vertiv - ProFORM® URB Series Pedestal, 12 W x 10.8 H x 12 in. W - PRO10FSNGURB
+ / - Hover over image to Zoom
Other Views

    ProFORM® URB Series Pedestal, 12 W x 10.8 H x 12 in. W

    Manufacturer: Vertiv
    Manufacturer #: PRO10FSNGURB
    SKU: 25074683
    $134.06
    Checking Pricing
         
    Height (Inches):45 in.
    Depth (Inches):10.8 in.
    Width (Inches):12 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Vertiv
    • Manufacturer # PRO10FSNGURB
    • Depth (Inches) 10.8 in.
    • Height (Inches) 45 in.
    • Width (Inches) 12 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    ProFORM® URB Split Base Pedestal With URB, Width (Inches): 12 in, Height (Inches): 45 (Short Self-Supporting Base) in; 65 (Snap-On Stake) in, Depth (Inches): 10.8 in