NSI Industries 4/0SR Splicer/Reducer | Graybar Store
NSI Industries - Splicer/Reducer - 4/0SR
+ / - Hover over image to Zoom
Other Views

    Splicer/Reducer

    Manufacturer: NSI Industries
    Manufacturer #: 4/0SR
    SKU: 25363159
    $12.63
    Checking Pricing
         
    Wire Size:4/0 to 6 AWG
    Use With:Aluminum Cable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # 4/0SR
    • Materials Aluminum Alloy
    • Wire Size 4/0 to 6 AWG
    • Use With Aluminum Cable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SR Splicer/Reducer, Aluminum Alloy, Wire Size: 4/0 to 6 AWG