Panduit SR-2-XY Splicer/Reducer | Graybar Store
Panduit - Splicer/Reducer - SR-2-XY
+ / - Hover over image to Zoom
Other Views

    Splicer/Reducer

    Manufacturer: Panduit
    Manufacturer #: SR-2-XY
    SKU: 25069185
    $5.55
    Checking Pricing
         
    Tap Conductor Size:6 AWG to 250 kcmil
    Use With:Copper Conductors; Stranded Aluminum Conductors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SR-2-XY
    • Materials Tin-Plated Aluminum
    • Tap Conductor Size 6 AWG to 250 kcmil
    Product Overview:
    SR Series Splicer/Reducer, Tin-Plated Aluminum, Tap Conductor Size: 6 AWG to 250 kcmil
    (1) Female Connector SUB-D 9 for Connecting to the Modbus Plus Network; (2) Female Connectors SUB-D 9 for Connecting to the Modbus Bus