Ideal Industries 30-1042 SpliceLine® In-Line Wire Connectors | Graybar Store
Ideal Industries - SpliceLine® In-Line Wire Connectors - 30-1042
+ / - Hover over image to Zoom
Other Views

    SpliceLine® In-Line Wire Connectors

    Manufacturer: Ideal Industries
    Manufacturer #: 30-1042
    SKU: 25273016
    $16.98
    Checking Pricing
         
    Color:Orange
    Packaging:Box of 100
    Wire Size:20 to 12 AWG
    Material:Non-Metallic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-1042
    • Color Orange
    • Wire Size 20 to 12 AWG
    • Material Non-Metallic
    • Packaging Box of 100
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Orange SpliceLine® in-line wire connector for 20 to 12 AWG wire.
    SpliceLine® in-line wire connectors are perfect for lengthening a short wire in a box, for pre-fab operation or for surface raceway wiring.
    • Crimp-free, push-in butt splice
    • Easily passes through 1/2 inch KOs
    • End-to-end connection ideal for pre-fab operations
    • Transparent polycarbonate window for visual inspection of connection
    • Wide wire range: 12 to 20 AWG solid and 12 to 16 AWG stranded