AFL Telecommunications CS004162 SpliceConnect Tool Kit, Mechanical Splice, 8 pc. | Graybar Store
AFL Telecommunications - SpliceConnect Tool Kit, Mechanical Splice, 8 pc. - CS004162
+ / - Hover over image to Zoom
Other Views

    SpliceConnect Tool Kit, Mechanical Splice, 8 pc.

    Manufacturer: AFL Telecommunications
    Manufacturer #: CS004162
    SKU: 25196529
    $169.06
    Checking Pricing
         
    Additional Features:250 âµm and/or 900 âµm fiber capabilities; Both fiber and coating are secured independently
    Tool Application:Fiber to the Subscriber (FTTx); Premise Environments; Restoration
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # CS004162
    • Type Mechanical Splice
    • Additional Features 250 âµm and/or 900 âµm fiber capabilities; Both fiber and coating are secured independently
    • Brand SpliceConnect
    • Tool Application Fiber to the Subscriber (FTTx); Premise Environments; Restoration
    • SAP Material Type ZSTD
    • Country of Origin JP - Japan
    Product Overview:
    SpliceConnect With Tool Kit, Tool Application: Fiber to the Subscriber (FTTx); Premise Environments; Restoration
    SpliceConnect tool kit includes:
    • SpliceConnect Mechanical Splicing Tool CS004155
    • Fiber Holder, 250 um x2 CS004442
    • Fiber Holder, 900 um x2 CS004443
    • Instruction Manual CS004159
    • Carrying Case CS004161
    • Template, Strip/Cleave Length CS004573