Leviton T5LHS-P06 Splice Tray, Metal, Plastic Heat Shrink, 5 in. W | Graybar Store
Leviton - Splice Tray, Metal, Plastic Heat Shrink, 5 in. W - T5LHS-P06
+ / - Hover over image to Zoom
Other Views

    Splice Tray, Metal, Plastic Heat Shrink, 5 in. W

    Manufacturer: Leviton
    Manufacturer #: T5LHS-P06
    SKU: 25192351
    $37.87
    Checking Pricing
         
    Accommodates:(12) Fiber Splicing
    Height (Inches):0.32 in.
    Cover Type:Clear
    Width (Inches):5 in.
    Material:Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # T5LHS-P06
    • Type Splice Tray
    • Accommodates (12) Fiber Splicing
    • Cover Type Clear
    • Height (Inches) 0.32 in.
    • Width (Inches) 5 in.
    • Material Plastic
    Product Overview:
    T5LHS Splice Tray, Plastic, (12) Fiber Splicing