Leviton T47HS-P06 Splice Tray, Metal, Plastic Heat Shrink, 4 in. W | Graybar Store
Leviton - Splice Tray, Metal, Plastic Heat Shrink, 4 in. W - T47HS-P06
+ / - Hover over image to Zoom
Other Views

    Splice Tray, Metal, Plastic Heat Shrink, 4 in. W

    Manufacturer: Leviton
    Manufacturer #: T47HS-P06
    SKU: 25102247
    $33.56
    Checking Pricing
         
    Accommodates:(12) Fiber Splicing
    Height (Inches):0.32 in.
    Cover Type:Clear
    Width (Inches):4 in.
    Material:Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # T47HS-P06
    • Type Splice Tray
    • Accommodates (12) Fiber Splicing
    • Cover Type Clear
    • Height (Inches) 0.32 in.
    • Width (Inches) 4 in.
    • Material Plastic
    Product Overview:
    T47HS Splice Tray, Plastic, (12) Fiber Splicing