Corning A0295150 Splice Pak™ Splice Protector, 900 µm | Graybar Store
Corning - Splice Pak™ Splice Protector, 900 µm - A0295150
+ / - Hover over image to Zoom
Other Views

    Splice Pak™ Splice Protector, 900 µm

    Manufacturer: Corning
    Manufacturer #: A0295150
    SKU: 96031512
    $30.85
    Checking Pricing
         
    Additional Features:Corning offers heat-shrink protection in both single-fiber and multifiber versions
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # A0295150
    • Type Splice Protector
    • Additional Features Corning offers heat-shrink protection in both single-fiber and multifiber versions
    • Brand Splice Pak
    • For Use With Fiber Optic Cable
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Splice Protector, Length 35 mm, Material Plastic, Brand or Series Splice Pak, Temperature Rating -5 to 45 Deg C