AFL Telecommunications S000065 Splice Protection Sleeve, Single Fibers, 60 MM | Graybar Store
AFL Telecommunications - Splice Protection Sleeve, Single Fibers, 60 MM - S000065
+ / - Hover over image to Zoom
Other Views

    Splice Protection Sleeve, Single Fibers, 60 MM

    Manufacturer: AFL Telecommunications
    Manufacturer #: S000065
    SKU: 22065548
    $43.00
    Checking Pricing
         
    Length:60 mm.
    Package:50
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # S000065
    • Length 60 mm.
    • Package 50
    • Country of Origin 00 - Unknown
    Product Overview:
    FP-03 splice protection sleeve for single fibers, 60 mm long.
    • Single-fiber
    • Up to 900 microns