AFL Telecommunications S003027 Splice Protection Sleeve, Ribbon Fibers, 40 MM | Graybar Store
AFL Telecommunications - Splice Protection Sleeve, Ribbon Fibers, 40 MM - S003027
+ / - Hover over image to Zoom
Other Views

    Splice Protection Sleeve, Ribbon Fibers, 40 MM

    Manufacturer: AFL Telecommunications
    Manufacturer #: S003027
    SKU: 22065556
    $14.95
    Checking Pricing
         
    Length:40 mm.
    Package:5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # S003027
    • Length 40 mm.
    • Package 5
    • Country of Origin 00 - Unknown
    Product Overview:
    FP-05 splice protection sleeve for up to 12 ribbon fibers.
    • Ribbon fiber
    • Up to 12 fibers