AFL Telecommunications S015915 Splice Protection Sleeve, FP Series, 60 mm Sleeve Length | Graybar Store
AFL Telecommunications - Splice Protection Sleeve, FP Series, 60 mm Sleeve Length - S015915
+ / - Hover over image to Zoom
Other Views

    Splice Protection Sleeve, FP Series, 60 mm Sleeve Length

    Manufacturer: AFL Telecommunications
    Manufacturer #: S015915
    SKU: 25691610
    $0.32
    Checking Pricing
         
    Size:16 (Fiber Cleave Length) mm; 3.1 Dia mm; 60 (Sleeve Length) mm
    Use With:Fusion Splicing Systems
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # S015915
    • Size 16 (Fiber Cleave Length) mm; 3.1 Dia mm; 60 (Sleeve Length) mm
    • Type Magnetic
    • Brand FP Series
    • For Use With Single Fibers up to 900 microns
    • Use With Fusion Splicing Systems
    • SAP Material Type ZSTD
    Product Overview:
    Splice Protection Sleeve, Size: 16 (Fiber Cleave Length) mm; 3.1 Dia mm; 60 (Sleeve Length) mm, Use With: Fusion Splicing Systems