Leviton FSHSL-F06 Splice Holder, Black Foam Heat Shrink, 6-Fiber Capacity | Graybar Store
Leviton - Splice Holder, Black Foam Heat Shrink, 6-Fiber Capacity - FSHSL-F06
+ / - Hover over image to Zoom
Other Views

    Splice Holder, Black Foam Heat Shrink, 6-Fiber Capacity

    Manufacturer: Leviton
    Manufacturer #: FSHSL-F06
    SKU: 25213690
    $2.58
    Checking Pricing
         
    Height (Inches):0.15 in.
    Material:Foam
    Use With:Leviton Fusion Splice Sleeves
    Width (Inches):1.09 in.
    Color:Black
    Depth (Inches):1 in.
    Accommodates:250 micrometer Fibers; 900 micrometer Fibers
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # FSHSL-F06
    • Color Black
    • Type Splice Holder
    • Accommodates 250 micrometer Fibers; 900 micrometer Fibers
    • Depth (Inches) 1 in.
    • Height (Inches) 0.15 in.
    Product Overview:
    FSHSL Splice Holder, Foam, 250 micrometer Fibers; 900 micrometer Fibers, Black